Menu Search
Wood Drill Bits Power Flat/Spade 5/8 in Hole 1/4" Shank
MILWAUKEE #48-27-0621

Power Flat/Spade 5/8 in Hole 1/4" Shank

SKU # 04524212085
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Drill Bit Type: Power Flat/Spade
Hole ID: 5/8 in
Length: 6-1/8 in.
Shank Type: Round
Shank Size: 1/4"