Menu Search
Wood Drill Extensions Drill Bit Extension Hex 1/4 inch

GREENLEE #901-12

Drill Bit Extension Hex 1/4 inch

SKU #78331002706
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Drill Bit Extension
Length: 12 in.
Shank Type: Hex
Shank Size: 1/4 in.