Menu Search
KLEIN TOOLS #53938

Shaft, Replacement, Wood Boring Bit, 3/8 in. Dia

SKU # 09264453938
Type: Drill Shaft
Length: 6 in.
Application: Use with Wood Boring Bit

Wood Drill Shafts: Type - Drill Shaft; Length - 6.00 in.; Application - Use with Wood Boring Bit; Additional Information - Hex Size: 5/16 in., Shaft Diameter: 3/8 in.

Additional Info: Hex Size: 5/16 in., Shaft Diameter: 3/8 in.