You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
IDEC #LF1B-ND4P-2TLWW2-3M

Striplight, Slim Design, LED Lamp, 8.7W, Warm White

SKU # 62413998940 Manufacturer Series: LF1B-N Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Light Strip
Design: Slim
Lamp Type: LED
Watts: 8.7W
Cord: 9.8 ft.

Additional Info: Cover/Lens- White, Color- Warm White, Operating Voltage- 24 VAC/24 VDC, Length- 580mm, IP Rating- IP65