Menu Search
MISC- KLM MISC VENDR #LE970LED-TD

Floodlight, (2) 50 w, LED Lamp, 4 to 8 ft. Tripod Mount

SKU # 62026098886
Type: Heavy Duty Dual Head Floodlight
Design: Portable
Mounting: 4 to 8 ft. Tripod
Lamp Type: LED
Watts: (2) 50W
Cord: 15 ft. 16/3 SJOW
Power Source: 120 V

The Beacon Light is the only portable LED floodlight on the market that is built strong enough to withstand the toughest environments without compromising on high quality light output. This innovative floodlight projects a wide, shadow-free flood of crisp