Menu Search
PANDUIT #PST-1

Write-On Blank Tag Rigid Vinyl, Clear Self-Laminating Vinyl Cover White Blank

SKU # 07498397994 Manufacturer Series: PST
Type: Write-On Blank Tag
Legend: Blank
Color: White
Marker Shape: Rectangular
Dimensions: 3 x 2 in.
Mounting: (1) Grommeted Hole
Material: Rigid Vinyl, Clear Self-Laminating Vinyl Cover
Package Quantity: 10

Additional Info: Brass Eyelet