Menu Search
WEIDMUELLER #1327820000

Write-On Blank Stainless Steel Blank

SKU # 62683596143 Manufacturer Series: CC-M
RoHS Compliant
Type: Write-On Blank
Legend: Blank
Marker Shape: Rectangular
Dimensions: 3.34 x 2.12 in
Mounting: (4) Hole
Material: Stainless Steel
Package Quantity: 40

Write on Labels: Type - Write-On Blank; Legend - Blank; Marker Shape - Rectangular; Dimensions - 3.34 x 2.12 in; Mounting - 4 Hole; Material - Stainless Steel; Package Quantity - 40; Additional Information - Operating Temperature: -55 to 130 deg C -67 to 266 deg F, Hole Dia: 3.3 mm; Manufacturer Series - CC-M

Additional Info: Operating Temperature: -55 to 130 deg C (-67 to 266 deg F), Hole Dia: 3.3 mm