Menu Search

DOTTIE #DCR3P

Crayon, Lumber, 10 Per Pack, Red

SKU: 78100267561
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Lumber Crayon
Color: Red
Surface Application: Metal, Wood, Plastic, Concrete
Package: 1(3pk)
Description
Writing and Marking Implements: Type - Lumber Crayon; Color - Red; Surface Application - Metal, Wood, Plastic, Concrete; Package - 1(3pk); Additional Information - Price per each 3-pack. Weather, Fade Resistant. Lead Free
Additional Info: Price per each 3-pack. Weather, Fade Resistant. Lead Free