Menu Search
MILWAUKEE #48-22-3101

Inkzall Marker, Point, Clog Resistant Fine Tip

SKU # 04524229743
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Marker Pen
Color: Black
Point: Fine Tip
Surface Application: Concrete, OSB and Rough Surfaces

Writing and Marking Implements: Type - Marker Pen; Color - Black; Point - Fine Tip; Surface Application - Concrete, OSB and Rough Surfaces; Additional Information - Anti-Roll Body Design, Clog Resistant Marker Tip, Non-Toxic Ink, Built-In Hard Hat Storage Clip; Manufacturer Series - Inkzall

Additional Info: Anti-Roll Body Design, Clog Resistant Marker Tip, Non-Toxic Ink, Built-In Hard Hat Storage Clip