Menu Search
COOPER LIGHTING SOLUTIONS #24EN-LD1-67UNV-L840-CD1U

Grid Troffer, 2 ft W x 4 ft L x 3.25 in. D, 120-277V, 6700 lm

SKU # 08008370499 Manufacturer Series: Metalux, Encounter
RoHS Compliant
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.25 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 6700
CCT: 4000K
Lens: Acrylic

Additional Info: Lamp Type: LED 1.0