Menu Search
EATON #DC1-32018NB-A20N

PowerXL AC Drive; Adjustable Frequency; 200-240VAC; 5 hp and 4 kW at 3 Phase

SKU # 78668585883 Manufacturer Series: DC1
RoHS Compliant
View more versions of this product
3 Phase Drive Horsepower Rating: 5
3 Phase Drive kW Rating: 4
3 Phase Output Current Rating: 18A
Dimensions: HxWxD: 10.75 x 5.16 x 6.98 in. (273 x 131 x 175mm)
Type: AC Drive
Control Type: Adjustable Frequency - Scalar (V/Hz)
Input Voltage Rating: 200-240V AC
Enclosure: NEMA 0 IP20

The DC1 is Eaton compact variable frequency drive. It has been specifically designed for simple applications. With only 14 basic parameters and outstanding ease of mounting and installation, the DC1 is perfect for quick commissioning. This makes these compact variable frequency drive ideal for series production applications in the field of machine building.

Additional Info: User Interface: RS-485, Display: LED, Frame: FS3, Serial Interface: Modbus