Menu Search
EATON #DC1-34024FB-A20N

PowerXL AC Drive; Adjustable Frequency; 380-480VAC; 15 hp and 11 kW at 3 Phase

SKU # 78668585825 Manufacturer Series: DC1
RoHS Compliant
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 380-480V AC
Motor Type: Permanent Magnet
3 Phase Drive Horsepower Rating: 15
3 Phase Drive kW Rating: 11
3 Phase Output Current Rating: 24A
Enclosure: NEMA 0 IP20
Dimensions: HxWxD: 10.75 x 5.16 x 6.89 in. (273 x 131 x 175mm)

Additional Info: Frame Size: 3, Output Voltage: 480 VAC, Internal RFI Filter, Internal Brake Chopper, Operating Temperature: -10-50 deg C (14-122 deg F)