Menu Search
EATON #DG1-357D5FB-C21C

PowerXL AC Drive; Adjustable Frequency; 525-600VAC; 5 hp and 3.7 kW at 3 Phase

SKU # 78668597553 Manufacturer Series: DG1
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Adjustable Frequency
Input Voltage Rating: 525-600V AC
3 Phase Drive Horsepower Rating: 5
3 Phase Drive kW Rating: 3.7
3 Phase Output Current Rating: 7.5A
Enclosure: NEMA 1 IP21
Dimensions: HxWxD: 12.87 x 6.02 x 7.91 in. (326.9 x 152.91 x 200.91mm)

The DG1 general-purpose drives are part of the Eaton next-generation PowerXL series of adjustable frequency drives specifically engineered for today's more demanding commercial and industrial applications. With an industry-leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.

Additional Info: Display: LCD, Coated Boards, Frame: FR1