Menu Search
HAMMOND MANUFACTURING #DTS3265A460N3LG

Air Conditioner, 460V, 50/60 Hz, 12000 BTU at 95 deg F

SKU # 62398072014 Manufacturer Series: Series DTS
RoHS Compliant
Conditioner Type: Outdoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 460V, 50/60Hz
BTU: 12000 at 95 deg F
Amps: 2.6A (Running), 8A (Start)
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 3R, 5, IP56
Construction/​Finish: Light Gray (RAL 7035) Galvanized Sheet Steel
Control: Thermostat
Dimensions: 53.00 in. H x 16.00 in. W x 14.40 in. D
Weight: 152 lb. (49kg)