Menu Search
HAMMOND MANUFACTURING #DTS3681A460N4SS

Air Conditioner, 460V, 50/60 Hz, 20825 BTU at 95 deg F

SKU # 62398014107 Manufacturer Series: Series DTS
RoHS Compliant
Conditioner Type: Outdoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 460V, 50/60Hz
BTU: 20825 at 95 deg F
Amps: 6.3A (Running), 25A (Start)
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 3, 3R, 4, 4X, IP56
Construction/​Finish: Brush 304 Stainless Steel
Control: Thermostat
Dimensions: 65.50 in. H x 19.00 in. W x 20.50 in. D
Weight: 240 lb. (109kg)