Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
[email protected]
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
[email protected]
Branch Locator
Help
Enclosures, Racks, and Cabinets
Environmental Control
Air Conditioners
#DTS3261A460N3LG
HAMMOND MANUFACTURING
#DTS3261A460N3LG
Air Conditioner, 460V, 50/60 Hz, 2A (Running), 15A (Start)
SKU
#
62398001044
Manufacturer Series:
Series DTS
RoHS
Compliant
Add to List
Add to Quote
Specifications
Conditioner Type:
Outdoor Air Conditioner
Operation:
Closed Loop Recirculated Air
Voltage:
460V, 50/60Hz
Amps:
2A (Running), 15A (Start)
Ambient Temperature:
131 deg F, 55 deg C Max
Installation:
Mount to Enclosure Side
Enclosure Rating:
NEMA 3R, 4, IP56
Construction/Finish:
Light Gray (RAL 7035) Galvanized Steel
Control:
Thermostat
Dimensions:
47.61 in. H x 15.55 in. W x 12.77 in. D