Menu Search
NVENT HOFFMAN #G521226G700

Air Conditioner, 200 to 250 VAC 50/60Hz, 1 PH, 59.4kg

SKU # 78351035685 Manufacturer Series: MCLCR
RoHS Compliant
Conditioner Type: Sealed Enclosure Cooling Outdoor Air Conditioner
Voltage: 200 to 250V AC 50/60Hz, 1 PH
BTU: 12,000 BTU/hr
Amps: 10.6 to 9.5A
Ambient Temperature: -40° to +55°C
Installation: Flange Mount
Enclosure Rating: NEMA 12/3R/4, IP56/IP34
Construction/​Finish: Galvanized Steel/RAL 7035 Semi-Textured Light Gray
Control: Basic Mechanical Thermostat with Digital Display
Dimensions: HxWxD: 1338 x 435 x 296mm
Weight: 59.4kg

SpectraCool with Advanced Corrosion Protection Air Conditioners deliver the same reliable enclosure cooling solutions as the SpectraCool Indoor/Outdoor Air Conditioners with advanced corrosion protection. Two levels of corrosion protecton include: Level 1 - protective coatings on all exposed copper tubing and solder joints, condenser coil and thermostat. Level 2 - all protective coatings in Level 1 plus a coated evaporator coil. Foam wrap added over protective coatings on thermostat.