Menu Search
NVENT HOFFMAN #CR430816036

Enclosure Cooling Air Conditioner 304 Stainless Steel 115V, 50/60 Hz, 1-Phase 8500 131ºF

SKU # 78351032239 Manufacturer Series: CR43
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 115V, 50/60Hz, 1-Phase
BTU: 8500 @ 131ºF
Amps: 16 F.L.A.
Ambient Temperature: 131 Degree F
Installation: Mount to Enclosure Door, Side or Front
Enclosure Rating: NEMA 12
Construction/​Finish: 304 Stainless Steel
Control: Thermostat
Dimensions: HxWxD: 43.31 x 15.75 x 10.25 in. (1100 x 400 x 260mm)
Weight: 140 lb. (64kg)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 115V, 50/60 Hz, 1-Phase; BTU - 8500 @ 131ºF; Amps - 16.0 F.L.A.; Ambient Temperature - 131 degF, 55 degC Max; Installation - Mount to Enclosure Door, Side or Front; Enclosure Rating - NEMA 12; Construction/Finish - 304 Stainless Steel; Control - Thermostat; HxWxD - 43.31x15.75x10.25" (1100x400x260mm); Weight - 140.00-lb, 64.00-kg; Additional Information - Replacement Filter #10-1000-44; Manufacturer Series - CR43

Additional Info: Replacement Filter #10-1000-44