Specifications
Amps:
2-1/4A
Length Overall:
2 in.
Diameter:
0.562 in.
Fuse Type/Class:
Class-RK5
Characteristics:
Time Delay
Interrupting Rating:
200kA IR
Voltage - AC:
250V AC
Voltage - DC:
125V DC
Connection:
Ferrule
Description
Additional Info: Arc Flash Compliant