Menu Search
DOTTIE #36H114

Screw Anchor and Drill Kit, Not Required

SKU # 78100211208
Type: Screw Anchor and Drill Kit
Screw Size: Not Required
Installation: Masonry, 5/32 in.
Anchor Type: Concrete Screw
Anchor Size: 3/16 x 1-1/4
Quantity: 100
Screw Type: Hex Head Slot

Anchors: Type - Screw Anchor and Drill Kit; Screw Size - Not Required; Installation - Masonry, 5/32"; Anchor Type - Concrete Screw; Anchor Size - 3/16 x 1-1/4; Quantity - 100; Screw Type - Hex Head Slot