Menu Search
DOTTIE #WD8N

Screw-In Anchor, Hollow Wall, Nylon, 8

SKU # 78100229777 Manufacturer Series: WD
Type: Screw-In Anchor
Application: Hollow Wall
Material: Nylon
Screw Size: 8
Installation: Self Drilling

Additional Info: Use 8 x 1-1/4 SMS & #2 Philips or Square Drive Bit