Menu Search
DOTTIE #WD8

Screw-In Anchor, Hollow Wall, Zinc, 8

SKU # 78100229776 Manufacturer Series: WD
Type: Screw-In Anchor
Application: Hollow Wall
Material: Zinc
Screw Size: 8
Installation: Self Drilling

Anchors: Type - Screw-In Anchor; Application - Hollow Wall; Material - Zinc; Screw Size - 8; Installation - Self Drilling; Additional Information - Use 8 x 1-1/4 SMS & #2 Philips or Square Drive Bit; Manufacturer Series - WD

Additional Info: Use 8 x 1-1/4 SMS & #2 Philips or Square Drive Bit