Menu Search
RAB DESIGN LIGHTING #HELIX2-LED240-B-5K-T3-BRZ-DIM

Area Light; LED; Aluminum; Bronze; 239W; 35316 lm; 120-277V; 5000K

SKU # 06118480529 Manufacturer Series: HELIX2-LED240
Type: Area Light
Refractor/​Lens Type: Polycarbonate Lens
Distribution/​Beam Spread: T3
Color Temperature: 5000K
Lamp Type: LED
Voltage: 120-277V
Watts: 239W
Lumens: 35316
CRI: 70
Dimmable: Yes
Housing: Aluminum
Finish: Bronze
Mounting: Direct Mount for Round/Square Poles

The Helix-LED Series is a sleek, modern looking area light with high performance optics ideal for use in parking lots, commercial plazas, schools and general area lighting applications. Fixture can be tilted with any mounting option to direct light where needed. Tool-less entry to access driver/wiring compartment.

Additional Info: Replaces up to 750W MH. LED life: 100,000 hr. Beam: Type 3. Dimmable, 0-10V. Includes 3 ft. of cab tire cable for external wiring.