Menu Search
WIRE PRODUCTS #AC90-12/3-150-ISG

Cable, Armored; AC90; XLPE Insulation; 12 AWG; 3C

SKU # 62005698990
Cable Type: Armored Cable, AC90
Conductor Material: Copper
Conductor Count: 3C
Conductor Size: 12 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum
Ground: Bare CU 14
Outside Diameter: 0.57 in. (14.48mm)
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C
Package Length: 150m
Package Type: Reel

Additional Info: Weight: 134.00 lbs/mft