Menu Search
WIRE PRODUCTS #AC90-10/2CU-300

Cable, Armored; XLPE Insulation; 10 AWG; 2C

SKU # 62005672278
View more versions of this product
Conductor Count: 2C
Outside Diameter: 0.55 in. (13.9mm)
Cable Type: Armored Cable
Conductor Material: Copper
Conductor Size: 10 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum
Ground: Bare CU 12
30 Deg. C Ambient Amps: 30
Temperature Rating: 90°C
Package Length: 300m
Package Type: Reel