Menu Search
EATON #C25DND325T

Contactor, Definite Purpose; 3P; 35A; 24VAC

SKU # 78211630056 Manufacturer Series: C25
Contactor Type: Definite Purpose Contactor
Frame Size: D
Amps - inductive: 25A
Amps - resistive: 35A
Poles: 3P
Coil Voltage: 24V AC
Enclosure Type: Open