Menu Search
LEGRAND - PASS & SEYMOUR #LSSC5

Residential Fan Motor Speed Control Brown Variable Speed

SKU # 78500727763 Manufacturer Series: LSS
Type: Fan Motor Speed Control
Operator: Decorator Slider On-Off
Operation: 1-Pole
Speed: Variable Speed
Capacity: 5A
Voltage: 120V AC
Color: Brown
Grade: Residential