Menu Search
ACE MANUFACTURING METALS #UPA-130

Power Alert, LED Lamp, NEMA 4X, 12, 13, 40-750VAC, 30-1000VDC

SKU # 43750899998
RoHS Compliant
Type: Power Alert
Size: LxDia.: 3.1 x 1.1 in.
Lamp Type: LED
NEMA: 4X
Voltage: 40-750V AC, 30-1000V DC

Power Presence Indicators: Type - Power Alert; Size - 3.1 in. L x 1.1 in. Dia; NEMA - NEMA 4X, 12, 13; Lamp Type - LED; Voltage - 40-750VAC, 30-1000VDC; Additional Information - Termination: (4) 6 ft 18 AWG, Operating Temperature Range: -20 to 55 deg C

Additional Info: Termination: (4) 6 ft 18 AWG, Operating Temperature Range: -20 to 55 deg C