Menu Search
PILZ AUTOMATION SAFETY CANADA #570400

Safety Gate System, PSEN ml b 1.1, Basic Version; IP67; 24VDC

SKU # 04654870400
Type: Safety Gate System, PSEN ml b 1.1 Basic Version
Switch Volts: 24VDC
Enclosure Rating: IP67
Temperature Range: 0 to 60 deg C

With mechanical guard locking and power reset. Applications up to SIL3/Ple/Cat4.

Additional Info: OSSD outputs: 2. Coded. Connection: M12, 8pol. male. Coding level EN ISO 14119 aligned: gering. W x H x D: 40 x 217.2 x 40mm. Weight: 1100g. Certifications: CE, EAC (Eurasian), TÜV, cCSAus.