Menu Search
EATON #XTOB057DC1

Relay, Thermal/Bimetal; 1NO 1NC; 3 Pole; 40 to 57 FLA

SKU # 01508278459 Manufacturer Series: XT
RoHS Compliant
Type: Thermal, Bimetal
Mounting: Contactor
Size, IEC: Frame Size 55 mm
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3P
Motor FLA: 40 - 57
Auxiliary Contacts: 1NO 1NC

Additional Info: Trip Class: 10A