Menu Search
EATON #XTOB004BC1

Relay, Thermal/Bimetal; 3 Pole; 1NO 1NC; 2.4 to 4 FLA

SKU # 01508278438 Manufacturer Series: XT
RoHS Compliant
Type: Thermal, Bimetal
Mounting: Contactor
Size, IEC: Frame Size 45 mm
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3P
Motor FLA: 2.4 - 4
Auxiliary Contacts: 1NO 1NC

Additional Info: Trip Class: 10A