Menu Search
EATON #C306GN3B

Freedom Relay, Thermal Type B; 3 Pole; Contactor Mount; 0.254 to 74.9 FLA

SKU # 78211397324 Manufacturer Series: NEMA/IEC
Type: Thermal Type B (not included)
Mounting: Contactor
Size, NEMA: 1
Size, IEC: G-K
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3P
Motor FLA: 0.254 - 74.9
Auxiliary Contacts: None