Menu Search
MEDIUM AC MOTORS #PDH0024

AC Motor, 230/460 VAC, 2 Hp, 60Hz, 3 PH, 1800 RPM

SKU # 62918294933
Type: Severe Duty AC Motor
Voltage: 230/460V AC
Hertz: 60Hz
Phase: 3
Output Power - Fractional: 2 Hp
Output Power - Decimal: 2 Hp
Output Power: 1.5 kw
Current High/​Low: 5.56 A at 230 VAC, 2.78 A at 460 VAC
Speed: 1800 RPM
Application: Compressors, Mixers, Crushers, Pumps, Fans, Blowers and Conveyors
Enclosure Type: TEFC
Shaft Speed/​Rotation: Reversible, Bi-Directional Rotation
Frame Size: 145T
Shaft Dimensions: DiaxL: 7/8 x 2-1/4 in.
Bearing: 6205ZZ (DE/NDE)
Insulation: Class F
Mounting: Type F1/F2, Rigid Base
Construction: Cast Iron Frame and End Brackets
Weight: 59 lb.
Enclosure Rating: NEMA B, IP54
Temperature - Operating: 40°C

The OPTIM® TEFC is a state-of-the-art machine designed to meet the diverse requirements of the modern industrial world. Backed by a three-year warranty, this unit offers premium efficiency ratings that deliver significant life cycle savings. Couple your OPTIM® TEFC with our TECO VFD's for energy savings and speed control. TECO-Westinghouse offers a variety of industrial and commercial drive solutions.