Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
[email protected]
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
[email protected]
Branch Locator
Help
Automation and Control
Motors
#RF0026
TECO-WESTINGHOUSE
#RF0026
AC Motor, 230/460 VAC, 60Hz, 3 PH, 1200 RPM, TEFC, Class F
SKU
#
40023599920
Add to List
Add to Quote
Specifications
Type:
Premium Efficiency AC Motor
Voltage:
230/460V AC
Hertz:
60Hz
Phase:
3
Output Power:
2 Hp
Current High/Low:
6.56 A at 230 V, 3.28 A at 460 V
Speed:
1200 RPM
Application:
Pumps, Compressors, HVAC Equipment, Fans and Blowers
Enclosure Type:
TEFC
Shaft Speed/Rotation:
Reversible
Frame Size:
184T
Shaft Dimensions:
DiaxL: 1-1/8 x 2-3/4 in.
Insulation:
Class F
Mounting:
Type F1
Construction:
Rolled Steel Frame with Cast Iron End Brackets
Weight:
84 lb.
Enclosure Rating:
NEMA B, IP44
Temperature - Operating:
-40° to +40°C