Menu Search
TECO-WESTINGHOUSE #RF0014

AC Motor, 230/460 VAC, 60Hz, 3 PH, 1800 RPM, TEFC, Class F

SKU # 40023599927
Type: Premium Efficiency AC Motor
Voltage: 230/460V AC
Hertz: 60Hz
Phase: 3
Output Power: 1 Hp
Current High/​Low: 2.90 A at 230 V, 1.45 A at 460 V
Speed: 1800 RPM
Application: Pumps, Compressors, HVAC Equipment, Fans and Blowers
Enclosure Type: TEFC
Shaft Speed/​Rotation: Reversible
Frame Size: 143T
Shaft Dimensions: DiaxL: 7/8 x 2-1/4 in.
Insulation: Class F
Mounting: Type F1
Construction: Rolled Steel Frame with Cast Iron End Brackets
Weight: 36 lb.
Enclosure Rating: NEMA B, IP44
Temperature - Operating: -40° to +40°C