Menu Search
TECO-WESTINGHOUSE #PDH00585

AC Motor, 575 VAC, 5 Hp, 5.95 A, 60Hz, 3 PH, 900 RPM

SKU # 40023599991
Type: AC Motor
Voltage: 575V AC
Hertz: 60Hz
Phase: 3
Output Power - Fractional: 5 Hp
Output Power - Decimal: 5 Hp
Output Power: 3.73 kw
Speed: 900 RPM
Application: Compressors, Mixers, Crushers, Pumps, Fans, Blowers and Conveyors
Enclosure Type: TEFC
Shaft Speed/​Rotation: Reversible, Bi-Directional Rotation
Frame Size: 254T
Amps: 5.95A
Shaft Dimensions: DiaxL: 1.62 x 4 in.
Bearing: 6309ZZ (DE), 6307ZZ (NDE)
Insulation: Class F
Mounting: Type F1/F2, Rigid Base
Construction: Cast Iron Frame and End Brackets
Weight: 255 lb.
Enclosure Rating: NEMA B, IP54
Temperature - Operating: 40°C

The OPTIM® TEFC is a state-of-the-art machine designed to meet the diverse requirements of the modern industrial world. Backed by a three-year warranty, this unit offers premium efficiency ratings that deliver significant life cycle savings. Couple your OPTIM® TEFC with our TECO VFD's for energy savings and speed control. TECO-Westinghouse offers a variety of industrial and commercial drive solutions.