Menu Search
TECO-WESTINGHOUSE #PDH7/565

AC Motor, 575 VAC, 60Hz, 3 PH, 1200 RPM, 7.67 A at 515 V

SKU # 40023599970
Type: Premium Efficiency AC Motor
Voltage: 575V AC
Hertz: 60Hz
Phase: 3
Output Power: 7.5 Hp
Current High/​Low: 7.67 A at 515 V
Speed: 1200 RPM
Application: Crushers, Mixers, Pumps, Compressor, Conveyors, Fans and Blowers
Enclosure Type: TEFC
Shaft Speed/​Rotation: Reversible
Frame Size: 254T
Shaft Dimensions: DiaxL: 1-5/8 x 4 in.
Insulation: Class F
Mounting: Type F1/F2
Construction: Cast Iron Frame and End Brackets
Weight: 255 lb.
Enclosure Rating: NEMA B, C, IP54, IP55
Temperature - Operating: -40° to +40°C