Module; Digital Input; 24 Vdc; 15-30 Vdc; 8 Inputs; -20 to 60 deg C Operating; Cage-Clamp Connection; 28-14 AWG Cable; 64 mm Height x 12 mm Width x 100 mm Depth
Easy to identify by yellow codes
Color: lichtgrau
Standards: UL 508, CE marked, ANSI/ISA 12.12.01 class I, div. 2, grp. ABCD, T4, EN 60079-15 I M2 / II 3 GD Ex nA IIC T4