Menu Search
CARLO GAVAZZI #CLP2EA1C115

Pump Up or Down Liquid Level Controller CL Series

SKU # 70987038136 Manufacturer Series: CL Series
Type: Liquid Level Controller
Product Type: Liquid Level Controllers
Operation: Pump Up or Down
Input Voltage: 115V AC
Output Contacts: DPDT
Mounting: Plug-In Socket Mount
Sensitivity Adjustment: 250 to 500 K ohms
Output Type: Relay
Controlled Materials: Conductive Liquids
Operating Temperature: -20 to 50 Degree C (-4 to 122 Degree F)
Maximum Loading - AC: 8A resistive, 250V AC
Maximum Loading - DC: 1A resistive, 250V DC
Sensing - Probe Voltage: 5V AC
Sensing - Probe Current: 2 mA max.
Response Time: 1 s operate, 1 s release

Liquid Level Controllers: Type - Liquid Level Controller; Operation - Pump Up or Down; Input Voltage - 115V AC; Output Contacts - DPDT; Mounting - Plug-in Socket Mount; Sensitivity Adjustment - 250 to 500 K ohms; Output Type - Relay; Controlled Materials - Conductive Liquids; Operating Temperature - -20 to 50 deg C (-4 to 122 deg F); Maximum Loading - AC - 8A resistive, 250V AC; Maximum Loading - DC - 1A resistive, 250V DC; Sensing - Probe Voltage - 5V AC; Sensing - Probe Current - 2 mA max.; Response Time - 1 s (operate), 1 s (release); Manufacturer Series - CL Series