Menu Search
ITT FLYGT #5828811

FLYGT Liquid Level Controller, 250VAC, 10A

SKU # 43742599996 Manufacturer Series: ENM-10
Type: Liquid Level Controller
Product Type: Liquid Level Controllers
Input Voltage: 250V AC
Output Current Rating: 10A
Terminals: Screw
Operating Temperature: 0 to 60 deg C (32 to 140 deg F)
Maximum Loading - AC: 10A Resistive, 250VAC
Maximum Loading - DC: 5A Resistive, 30VDC

Additional Info: Degree of protection: IP68, Cable Length: 6 m, Color Of Level Switch: Grey, For density: 0.95 - 1.10 g/ cu-cm