Menu Search
MISC- B MISC VENDORS #MC-09-201-Q

Alarm, Piezo, Medium Loud Continuous, 30-120VAC

SKU # 43750799998 Manufacturer Series: MC
RoHS Compliant
Type: Piezo Alarm
Mounting: Panel
Voltage: 30-120V AC
Decibels: 80-95dB
Size: Dia.: 1.41 in.

Buzzers: Type - Piezo Alarm; Mounting - Panel; Voltage - 30-120VAC; Decibels - 80-95dB; Size - in - 1.41 Dia; Additional Information - Medium Loud Continuous; Manufacturer Series - MC

Additional Info: Medium Loud Continuous