Menu Search
FEDERAL SIGNAL #SLM100A

Streamline Steady/Flashing Light; LED; 12-24VAC/DC, 120-240VAC; 70-100 mA; Amber

SKU # 78297923205
Type: Steady-On or Flashing Light
Mounting: Wall Mount
Color: Amber
Housing: Polycarbonate
Flash Rate - fpm: 85 fpm
Rating - Voltage: 12 to 24V AC/DC, 120 to 240V AC
Rating - Current: 70-100 mA
Light Source: LED
NEMA: 4X
Enclosure Application, Rating: NEMA 4X, IP66

FSC SLM100A STREAMLINE MODULAR LIGH

Additional Info: Operating Temperature: -30 deg C to 50 deg C (-22 deg F to 122 deg F), 100,000 Hour LED