Menu Search
MISC- D MISC VENDORS #SG10-115RG-LED

Light, Signal, Traffic, 115VAC, IEC IP54

SKU # 43750699999 Manufacturer Series: SG10
Type: Traffic Light
Number of Light Units: 2 Light
Light Color: 2-Color: Green, Red
Lamp Type: LED
Supply Voltage: 115V AC
Supply Current: 0.10A (max. per LED color)
Material: Polypropylene
Rating IEC: IEC IP54

The Stop and Go loading dock safety light (SG10) is the most basic and cost effective way to increase dock safety. It consists of a housing and two lamps designed for use beside the loading dock door on the outside of the building. A switch and flasher are not included but can be obtained from an electrical contractor or installation professional. The SG10 is most useful in applications where opposing signals are not required.