Menu Search
TE CONNECTIVITY #1SNA163050R0400

Thomas and BettsĀ® Mounting Rail, Solid, Steel, 15.0 mm H x 32.0 mm W x 2.0m L

SKU # 47259163050

Terminal Block Channel: Type - Mounting Rail; Hole Configuration - Solid; Material - Steel; Size - Height - 15.0 mm; Size - Width - 32.0 mm; Size - Length - 2.0m (6.56 ft); Additional Information - Color: White, Wire: 2 AWG

Additional Info: Color: White, Wire: 2 AWG