Menu Search
TE CONNECTIVITY #1SNA173220R0500

Thomas and BettsĀ® Mounting Rail Steel, Galvanized

SKU # 47259173220
RoHS Compliant

Terminal Block Channel: Type - Mounting Rail; Construction - IEC; Hole Configuration - Slot; Hole Size - 18.00x6.00mm; Material - Steel, Galvanized; Size - Series - PR30; Size - Height - 7.50 mm; Size - Width - 35 mm; Size - Length - 2.0m (6.56 ft); Addit

Additional Info: Color: White