Menu Search
ABB INSTALLATION PRODUCTS #1SNK900001R0000

Terminal Block End Stop DIN Rail

SKU # 47259909725
RoHS Compliant
Clamp Type: Terminal Block End Stop
Construction Style: IEC
Used On: DIN Rail
Mounting: Screw-On
Dimensions: 0.39 x 2.1 in. (10 x 53.5mm)
Channel Series/​Size: IEC DIN 35mm
Material: Polyamide

Terminal Block End Anchors-Stops: Clamp Type - Terminal Block End Stop; Construction Style - IEC; Used On - DIN Rail; Mounting - Screw-On; Width x Height x Thickness - in - 0.39 x 2.10; Width x Height x Thickness - mm - 10.0 x 53.5; Channel Series/Size - IEC DIN 35mm; Material - Polyamide; Additional Information - Color: Dark Grey, Connection Type: Screw clamp

Additional Info: Color: Dark Grey, Connection Type: Screw clamp