Menu Search
WAGO #249-101

Terminal Block End Stop, Carrier Rail Mount

SKU # 05082142776 Manufacturer Series: 249
Clamp Type: Terminal Block End Stop
Used On: WMB Terminal Block Marker
Mounting: Carrier Rail
Dimensions: WxHxTH: 0.24 x 0.63 x 0.19 in. (WxHxT: 6 x 16 x 23.2mm)
Material: Plastic, Gray

Stop; End; Terminal Block; Carrier Rail Mount; Carrier Rail Mounting; 0.24 x 0.63 x 0.19 in.; Gray Plastic