Menu Search
WAGO #2004-1491

Terminal Block End Barrier Series 2002 Carrier Blocks

SKU # 04491833234
Plate Type: Terminal Block End Barrier
Block Type: Single Tier Feed-Thru, Plug-In, Thermocouple
Construction Style: IEC
Block Models: Series 2002 Carrier Blocks
Dimensions: 3.11 x 1.28 x 0.04 in. (79 x 33 x 1mm)
Color: Gray

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Barrier; Block Type - Single Tier Feed-Thru, Plug-In, Thermocouple; Construction Style - IEC; Block Models - Series 2002 Carrier Blocks; Width x Height x Thickness - in - 3.11 x 1.28 x 0.04; Width x Height x Thickness - mm - 79.0 x 33.0 x 1.0; Color - Gray