Menu Search
WEIDMUELLER #1608860000

Pluggable Terminal Block Jumper 2 Pole ZQV 2.5 Series Series

SKU # 62683512368 Manufacturer Series: ZQV 2.5 Series
Type: Pluggable Terminal Block Jumper
Used On: ZDU 2.5 and ZTR 2.5
Poles: 2P
Construction Style: IEC
Model Number: ZQV 2.5/2

Additional Info: Color: Yellow; Width: 5mm; Current Rating: 25A