Menu Search
WEIDMUELLER #1609801044

DEK Marker Strip Marker Push-on Blank

SKU # 62683520345 Manufacturer Series: 5/5
RoHS Compliant
Type: Marker Strip
Installation: Push-On
Used On: Blocks
WxH: 5.0mm x 5.0mm
Legend: Blank
Material: Polyamide 6.6
Color - Background: White

Additional Info: Package Quantity: 1000